Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-55 Pentacle Bit 88mmL
- Mfr # 5455
- Zoro # G723578760
original price:Â $12.71 , new price: $11.44 , 9 percent off
new price:Â
$
11.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5455
- Zoro #
- G723578760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket 12mm Hex Shank T-55 Size 88mm Length Durable Construction - 5455 Professional Bit Socket Built for consistent fit and dependable performance, this professional bit socket pairs a 12mm hex shank with a T-55 pentacle bit profile for secure engagement. At 88mm (3.46 inches) overall length, it provides a practical balance of reach and control for detailed fastening work. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core, it is designed for long-term shop use. Anti-corrosive properties help maintain tool condition over time, while permanently stamped sizing supports quick identification in drawers or trays. Key Benefits 12mm hex shank with T-55 pentacle bit profile for precise fastener fit. 88mm overall length supports reach and control in confined work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior and resilient inner core strength. Stamped size marking enables fast, permanent identification during tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 5455 is designed for professional technicians who need repeatable results and durable hand-tool performance. With clear size identification, robust heat-treated steel, and ANSI-aligned quality, it integrates cleanly into an existing bit socket set and stands up to heavy, day-to-day service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.