Shop GENIUS TOOLS
Create Account
1/2in Hex Shank, 1/2in Hex Screwdriver Bit 30mmL
- Mfr # 3142
- Zoro # G723579682
product price:Â
$
4.35
/ea
Sold in multiples of 2 for
$8.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3142
- Zoro #
- G723579682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 30mm Length, Durable Construction - 3142, Hex Screwdriver Bit This 1/2in hex shank screwdriver bit is built for controlled fastening where a compact 30mm length helps access tight areas. Made for professional technicians, it balances strength, fit, and long-term durability in a straightforward, workshop-ready format. High Speed Steel construction supports demanding daily use while offering anti-corrosive properties for better longevity. Clear size stamping improves tool organization and reduces time spent searching for the correct bit during service and repair work. Key Benefits 1/2in hex shank and 1/2in drive bit for secure, consistent engagement. 30mm (1.18in) overall length supports compact access and better control. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in challenging shop environments. Heat-treated design provides a tough exterior with a strong inner core. Permanently stamped size markings simplify identification and tool organization. The Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 30mm Length, Durable Construction - 3142 is designed to perform over a lifetime of heavy use, combining heat treatment, durable materials, and clear identification to support efficient, professional workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.