Shop GENIUS TOOLS
Create Account
10mm L-Shaped Hex Wrench 225mmL
- Mfr # 572210L
- Zoro # G223584452
original price:Â $6.44 , new price: $5.80 , 9 percent off
new price:Â
$
5.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572210L
- Zoro #
- G223584452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 10mm L-Shaped Extra Long 225mm Durable Steel - 572210L Professional Hex Key Tool This 10mm L-shaped hex wrench is built for controlled turning force and extended reach in tight or recessed fasteners. The extra-long 225mm profile provides added leverage while keeping the tool stable in hand for accurate engagement. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long service life in professional environments. Size markings are permanently stamped for quick identification, helping keep tool selection fast and organized. Key Benefits 10mm L-shaped hex key with extra-long 225mm overall reach. Overall length 224mm (8.82 inches) for access and leverage. Chromium-vanadium steel alloy supports high strength and durability. Anti-corrosive properties help resist rust in demanding work conditions. Oil-quenched heat treatment creates tough exterior and strong inner core. Sizes stamped permanently for fast identification and better tool organization. SKU: 572210L. Designed and made for professional technicians, this wrench focuses on durability, identification, and consistent fit for heavy, repeated use. Its heat-treated construction and extra-long L-shape make it a practical choice when strength, reach, and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.