1/4in L-Shaped Hex Wrench 90mmL
- Mfr # 590916
- Zoro # G123579473
product price:Â
$
2.00
/ea
Sold in multiples of 4 for
$8.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590916
- Zoro #
- G123579473
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 1/4 Inch L-Shaped 85mm Length Durable Steel Precision Drive - 590916 Professional Hex Wrench This 1/4in L-shaped hex wrench is built for controlled, repeatable turning where reliable fit and leverage matter. Its compact 85mm length helps balance access and handling, while the L-shape provides two working lengths for different reach and torque needs. Made from Chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. The wrench is heat treated through oil quenching to support a tough exterior and strong inner core for long-term professional use. Key Benefits 1/4in L-shaped hex wrench design supports leverage and precise fastener engagement. 85mm length offers compact handling while maintaining practical reach and control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment improves toughness with a durable exterior and strong core. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for consistent quality and professional performance. SKU: 590916. With clearly stamped sizing, ANSI-aligned quality, and a heat-treated chrome-vanadium build, this hex key is suited to professional technicians who need dependable fit, corrosion resistance, and long service life in daily tool rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.