Shop GENIUS TOOLS
Create Account
T-40 L-Shaped Star Wrench 76mmL
- Mfr # 580840
- Zoro # G723581241
product price:Â
$
3.11
/ea
Sold in multiples of 3 for
$9.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580840
- Zoro #
- G723581241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-40 Size 76mm Length Durable Precision Drive - 580840 Professional Torx Key Wrench Designed for precision work with star (Torx) fasteners, this T-40 L-shaped key wrench balances control and access in tight spaces. The compact profile supports stable hand positioning while applying torque, making it a practical choice for toolboxes that demand consistent fit and repeatable results. Built from Chromium-vanadium steel alloy and finished with a heat-treatment process, it's engineered for long-term durability and resistance to corrosion. Size markings are stamped for quick identification and reliable organization among other star and hex keys. Key Benefits T-40 L-shaped star key wrench for secure engagement with star fasteners. Overall length 89mm (3.5 inches) for controlled reach and leverage. Chromium-vanadium steel alloy construction provides strength and anti-corrosive performance. Oil-quenched heat treatment creates durable exterior with strong inner core. Permanently stamped size marking helps fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 580840 is made for professional technicians who need a dependable T-40 star key that holds up under heavy use. The combination of stamped sizing, corrosion-resistant alloy steel, and oil-quenched heat treatment supports consistent performance while keeping your kit organized and easy to work from.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.