Shop GENIUS TOOLS
Create Account
T-45 L-Shaped Star Wrench 82mmL
- Mfr # 580845
- Zoro # G523584077
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580845
- Zoro #
- G523584077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-45 Size 82mm Length Durable Precision Drive - 580845 Professional Star Key Wrench This T-45 L-shaped star wrench is built for precise engagement and controlled torque in professional hand tool setups. The compact profile supports access and leverage, while the stamped size marking keeps identification quick and consistent during work. Constructed from Chromium-vanadium Steel Alloy and finished with anti-corrosive properties, it is designed to hold up under repeated use. Heat treatment through oil quenching adds a tough exterior and strong inner core for long-term durability. Key Benefits T-45 L-shaped star key wrench for consistent fit and reliable drive. Overall length 96mm (3.78 inches) for reach without sacrificing control. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Oil-quenched heat treatment creates tough exterior and strong inner core. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for professional-grade quality expectations. SKU: 580845.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.