Shop GENIUS TOOLS
Create Account
10PC 1/2 in Dr. Metric Impact Socket Set (Old Item # TF-006)
- Mfr # TF-410M2
- Zoro # G025062288
product price:Â
$
22.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-410M2
- Zoro #
- G025062288
- UPC #
- 193016222723
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set Metric 10 Piece 1/2 Inch Drive Heavy Duty Durable Steel - TF-410M2 Impact Socket Set SKU: TF-410M2. This 10 piece, 1/2 in drive metric impact socket set is built for organized, repeatable work where clear size identification and durable construction matter. The sockets are stored in a metal tray to keep the set secure and easy to transport. Each socket features a 6-point design and stamped sizes that won't rub off, helping you select the right socket quickly. Key Benefits 10-piece, 1/2 in drive metric set covers common impact socket sizes. 6-point socket design provides secure fastener contact and consistent torque transfer. Chromium-vanadium Steel Alloy construction supports strength, durability, and corrosion resistance. Stamped size markings stay readable and won't rub off with use. Metal tray keeps sockets organized for quick access and safer transport. Meets or exceeds ANSI standards for professional-grade tool performance. What's Included 1/2 in Dr. 6 pt. Impact Socket 413811 11mm Impact Socket 413812 12mm Impact Socket 413813 13mm Impact Socket 413814 14mm Impact Socket 413816 16mm Impact Socket 413817 17mm Impact Socket 413819 19mm Impact Socket 413821 21mm Impact Socket 413822 22mm Impact Socket 413824 24mm Impact Socket Metal Tray Designed for professional technicians and demanding work environments, this impact socket set balances durability, organization, and straightforward identification.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.