Shop GENIUS TOOLS
Create Account
17PC 1in Dr. SAE Impact Socket Set
- Mfr # IS-817S
- Zoro # G223584650
original price:Â $561.40 , new price: $505.26 , 10 percent off
new price:Â
$
505.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-817S
- Zoro #
- G223584650
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 17 Piece SAE 1 Inch Drive Chrome Molybdenum Durable Heavy Duty - IS-817S Impact Socket Set This 17-piece SAE impact socket set is built for demanding 1 inch drive applications where strength, fit, and long service life matter. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it's designed to handle high torque work while offering anti-corrosive properties for tougher shop conditions. SKU: IS-817S. Key Benefits 17-piece SAE set supports a wide range of common heavy-duty fasteners. 1 inch drive format matches high-torque impact tools and industrial setups. Chromium Molybdenum alloy steel (CR-Mo) delivers high strength under load. Anti-corrosive properties help maintain performance in harsh shop environments. Meets or exceeds ANSI standards for consistent, dependable tool performance. Professional-grade build intended for technicians and long-term daily use. What's Included 867046 1 7/16in Impact Socket 867048 1 1/2in Impact Socket 867052 1 5/8in Impact Socket 867054 1 11/16in Impact Socket 867056 1 3/4in Impact Socket 867058 1 13/16in Impact Socket 867060 1 7/8in Impact Socket 867064 2in Impact Socket 867068 2 1/8in Impact Socket 867070 2 3/16in Impact Socket 867072 2 1/4in Impact Socket 867076 2 3/8in Impact Socket 867080 2 1/2in Impact Socket 867084 2 5/8in Impact Socket 867088 2 3/4in Impact Socket 867094 2 15/16in Impact Socket 867100 3 1/8in Impact Socket IS-817S is a practical choice for shops that need a durable SAE impact socket assortment in a 1 inch drive format. With CR-Mo construction, ANSI compliance, and coverage against manufacturer defects, it supports consistent workflow and dependable service over repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.