Shop GENIUS TOOLS
Create Account
7PC 3/8 in Dr. SAE Swivel Impact Socket Set
- Mfr # TG-213
- Zoro # G325062308
product price:Â
$
34.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-213
- Zoro #
- G325062308
- UPC #
- 193016825061
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 7 Piece SAE Swivel 3/8 Inch Drive Heavy Duty Chrome Molybdenum - TG-213 Impact Socket Set This 7-piece SAE swivel impact socket set is built for 3/8 inch drive impact work where access angles matter. The swivel design helps reach fasteners that straight sockets can't, while the metal storage box keeps the set protected and organized. Each socket size is clearly stamped for fast identification, and the black oxide coating supports corrosion resistance and handling. Designed to meet or exceed ANSI standards, this set is made for professional technicians and long-term shop use. Key Benefits 7-piece SAE swivel impact set covers common 3/8 inch drive sizes. Swivel design improves access around obstacles and in tight spaces. Stamped size markings stay readable and won't rub off with use. Black oxide coating supports corrosion resistance and easier grip while working. Metal storage box keeps sockets secure, labeled, and easy to organize. Professional-grade construction built for heavy use and impact wrench applications. Meets or exceeds ANSI standards for dependable fit and performance. What's Included 3/8 in Dr. 6 pt. Swivel Impact Socket 380022 3/8 in Swivel Impact Socket 380023 7/16 in Swivel Impact Socket 380024 1/2 in Swivel Impact Socket 380025 9/16 in Swivel Impact Socket 380026 5/8 in Swivel Impact Socket 380027 11/16 in Swivel Impact Socket 380028 3/4 in Swivel Impact Socket Metal Box SKU TG-213 is a practical choice for technicians who want swivel flexibility without sacrificing organization. With labeled storage, readable size stamps, and an impact-ready design, it supports efficient socket selection and consistent performance across routine service and heavier-duty tasks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.