Shop GENIUS TOOLS

10PC 1/2in Dr. Metric Wheel Torque Socket Set

  • Mfr # TO-410M
  • Zoro # G023582535

original price:  $87.26 , new price: $78.53 , 10 percent off
new price: 
$
78.53
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TO-410M
Zoro #
G023582535
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Wheel Torque Socket Set 10 Piece Metric 1/2 Inch Drive Heavy Duty Impact Sockets for Car Wheels - TO-410M (Wheel Torque & Impact Socket Set) This 10-piece metric wheel torque socket set is built for consistent wheel service using a 1/2 inch drive. It combines thin wall deep impact sockets with dedicated wheel torque sockets to help you work accurately while protecting wheel finishes during installation and removal. Designed for professional technicians and serious DIY users, the set is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 10-piece metric set supports common car wheel service in one organized kit. Chromium-vanadium steel alloy delivers high strength and long-term durability. Thin wall deep impact design improves access around tight wheel openings. Color-coded sockets speed up size identification and reduce tool selection time. Plastic sleeves help protect wheels from scratches during socket use. Torque-rated wheel sockets support more consistent tightening and repeatable results. Meets or exceeds ANSI standards for dependable professional-grade performance. What's Included 1/2in Dr. Six-Point Metric Thin Wall Deep Impact Socket: 447517W, Yellow, 17mm - With Yellow Plastic Sleeve 1/2in Dr. Six-Point Metric Thin Wall Deep Impact Socket: 448519W, Red, 19mm(3/4in) - With Red Plastic Sleeve 1/2in Dr. Six-Point Metric Thin Wall Deep Impact Socket: 448521W, Orange, 21mm - With Orange Plastic Sleeve 1/2in Dr. Wheel Torque Socket: 417M055, Green, 17mm Hex 55ft.lb.(75Nm) SKU: TO-410M. This set is a practical option for wheel maintenance where durability, fast identification, and wheel-surface protection matter. The included sleeves and thin wall profile help reduce cosmetic damage risk, while the professional-grade construction supports repeated heavy use in shop or garage environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.