Shop GENIUS TOOLS
Create Account
10PC 1/2in Dr. Torque Extension Bars
- Mfr # TO-410EXT
- Zoro # G523579653
original price:Â $85.42 , new price: $76.89 , 9 percent off
new price:Â
$
76.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO-410EXT
- Zoro #
- G523579653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar Set 10 Piece 1/2 Inch Drive Precision Torque Limiting Sticks Durable Construction - TO-410EXT Torque Extension Bar Set This 10-piece 1/2in drive torque extension bar (torque stick) set is built to help control tightening torque when used with compatible impact wrenches. It is designed to reduce the risk of over-torquing wheel nuts and support more consistent fastening results during repetitive wheel service work. Each extension is color-coded and has its size stamped for fast identification that won't rub off. The set is supplied in a labeled, blow molded plastic case to keep the pieces organized and protected between jobs. Key Benefits Helps prevent over-torquing of wheel nuts and reduce wheel distortion risk. Precision torque limiting performance rated accurate to within 4%. Torque extension shaft flexes after reaching specified torque with impact blows. Color-coded sticks enable quick torque selection and fewer mix-ups. Stamped size markings stay legible and support faster tool identification. Chromium-vanadium steel alloy construction supports strength, durability, and anti-corrosion. What's Included 487065 Green 65 ft.lb. (90 Nm) 487075 Black 75 ft.lb. (100 Nm) 487080 Yellow 80 ft.lb. (110 Nm) 487090 Red 90 ft.lb. (120 Nm) 487100 Blue 100 ft.lb. (135 Nm) 487110 Orange 110 ft.lb. (150 Nm) 487120 Gray 120 ft.lb. (160 Nm) 487130 Brown 130 ft.lb. (175 Nm) 487140 White 140 ft.lb. (190 Nm) 487150 Aqua 150 ft.lb. (200 Nm) Blow molded plastic case for easy storage and transport SKU: TO-410EXT. Designed for professional technicians, this set supports repeatable torque control across multiple torque values while keeping your extensions organized and easy to recognize. Suitable for use with 1/2in Dr. impact wrenches rated 380-420 ft.lb., 3/4in Dr. impact wrenches rated 750 ft.lb., and 1in Dr. impact wrenches rated 1,500 ft.lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.