Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Hex Wheel Torque Socket, 140ft.lb.
- Mfr # 422M140D
- Zoro # G823581875
original price:Â $36.74 , new price: $33.07 , 9 percent off
new price:Â
$
33.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422M140D
- Zoro #
- G823581875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 22mm 1/2 Inch Drive, 140 ft.lbs (190Nm) Precision Calibrated - 422M140D Torque Socket This 22mm torque socket is rated to 140 ft/lbs (190Nm) and built for consistent, repeatable torque when used with 1/2in drive impact tools and torque extensions/sticks. It is designed to help control applied torque on fasteners and lug nuts while keeping setup fast and straightforward. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it balances strength with long-term durability. Permanently stamped size markings improve tool organization and make identification quick during routine service work. Key Benefits 22mm torque socket rated to 140 ft/lbs (190Nm) for controlled fastening. 1/2in drive size fits common impact tools and compatible torque extensions. 220mm (8.66in) overall length supports access and stable engagement. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Permanently stamped size markings speed identification and improve toolbox organization. Tested accuracy maintains torque output within 4% error or less. SKU 422M140D is built to professional-grade expectations for heavy, repeat use. The combination of calibrated torque rating, durable Cr-V construction, and clear markings makes it a dependable option when accuracy and repeatability matter as much as speed in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.