Shop GENIUS TOOLS
Create Account
1 in Dr. 1-1/16 in Hex(27mm) Wheel Torque Socket 300 ft.lb.
- Mfr # 834S300
- Zoro # G725062175
product price:Â
$
119.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 834S300
- Zoro #
- G725062175
- UPC #
- 193016114196
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 1-1/16 Inch (27mm) 1 Inch Drive High Torque Capacity 300 ft.lbs. (407Nm) - 834S300 Torque Socket SKU: 834S300. This 1 in drive wheel torque socket is sized 1-1/16 in hex (27mm) and rated for 300 ft.lbs. (407Nm) torque. Built for controlled torque work with impact tools using torque extensions or sticks, it supports consistent results on fasteners and lug nuts. With an overall length of 305mm (12.01 inches) and Chromium-vanadium steel alloy construction, it is designed for strength, durability, and corrosion resistance. Permanently stamped sizing improves identification in busy tool storage and mobile service setups. Key Benefits 1 in drive, 1-1/16 in hex (27mm) wheel torque socket sizing. High torque capacity rated to 300 ft.lbs. (407Nm) for demanding jobs. 305mm (12.01 in) overall length balances reach and stable handling. Chromium-vanadium steel alloy delivers strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size markings provide fast, permanent identification in storage. Designed for quick, accurate use with torque extensions; =4% error tested. Built for professional technicians and repeated heavy use, this torque socket supports accurate, repeatable torque application while keeping sizing and identification straightforward in day-to-day service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.