Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mmL Hex (3/4in) Wheel Torque Socket, 100ft. lb.
- Mfr # 419M100
- Zoro # G823581752
product price:Â
$
35.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419M100
- Zoro #
- G823581752
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 19mm (3/4 Inch) 1/2 Inch Drive, 100 ft-lbs (135Nm) Precision Calibrated - 419M100 Torque Socket This 1/2 inch drive wheel torque socket is designed to deliver a controlled 100 ft-lbs (135Nm) torque output for consistent tightening. The 19mm (3/4 inch) hex size and 206mm (8.11 inches) overall length support stable engagement and practical reach during service work. Built from chromium-vanadium steel alloy with anti-corrosive properties, it is intended for long-term durability in professional toolboxes. Permanently stamped sizing helps keep identification quick and reliable when working across multiple wheel and fastener setups. Key Benefits Applies 100 ft-lbs (135Nm) torque for consistent fastener tightening results. 19mm (3/4 inch) hex wheel torque socket with 1/2 inch drive interface. 206mm (8.11 inches) length supports reach and stable tool control. Chromium-vanadium steel alloy construction provides strength and anti-corrosion protection. Permanently stamped size markings simplify organization and speed up selection. Designed for use with impact tools using torque extensions or sticks. Tested for high accuracy with an error margin of 4% or less. Meets or exceeds ANSI standards and is made for professional-grade, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.