Shop GENIUS TOOLS

10PC 3/8in Dr. Metric Hex Bit Socket Set

  • Mfr # BS-310HM
  • Zoro # G623584489

original price:  $25.03 , new price: $22.53 , 9 percent off
new price: 
$
22.53
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-310HM
Zoro #
G623584489
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set Metric 10 Piece 3/8 Inch Drive Durable S2 Steel Precision Fit - BS-310HM - Hex Bit Socket Tool Set SKU: BS-310HM. This 10-piece 3/8in drive metric hex bit socket set is built for consistent fit and dependable service in professional hand tool environments. The metric range supports common hex fasteners while keeping your setup compact and organized. Designed for professional technicians, the set focuses on precision engagement to help reduce rounding and stripping. Construction is described as high speed steel with anti-corrosive properties, and the set meets or exceeds ANSI standards. Key Benefits 10-piece 3/8in drive metric hex bit socket coverage for everyday service work. Precision-fit hex bits help reduce stripping and rounding of fasteners. High speed steel construction for strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for dependable, repeatable tool performance. Professional-grade design intended for long-term, heavy-use technician demands. Includes a socket holder to keep sizes organized and easy to identify. What's Included 3/8in Dr. Metric Hex Bit Socket 308+2133 3mm Hex Bit Socket 50mmL 308+2134 4mm Hex Bit Socket 50mmL 308+2135 5mm Hex Bit Socket 50mmL 308+2136 6mm Hex Bit Socket 50mmL 310+2147 7mm Hex Bit Socket 50mmL 310+2148 8mm Hex Bit Socket 50mmL 339+2149 9mm Hex Bit Socket 50mmL 340+2150 10mm Hex Bit Socket 50mmL 341+2151 11mm Hex Bit Socket 50mmL 342+2152 12mm Hex Bit Socket 50mmL Socket Holder This set is a straightforward choice when you need metric hex bit sockets in a durable 3/8in drive format with clear organization.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.