Shop NEIKO
See all product information
Create Account
Hex Bit Socket Set, SAE and Metric
- Mfr # 10388A
- Zoro # G022982848
product price:
$
44.19
/ea
Key Features
Width
5.91 in
Length
12.2 in
Height
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10388A
- Zoro #
- G022982848
- UPC #
- 816914024342
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.91 in
- Length
- 12.2 in
- Height
- 1.73 in
Description
The NEIKO 10388A Hex Bit Socket Set is 32 pieces of SAE and Metric commonly used allen head sizes for fitting on a ratchet. With S2 steel construction that are precision machined, you get a secure fit with minimizing round-off of your bits, so they last for years. Each hex bit has your most common Allen head sizes to give you the versatility of finding the right fit for every job. Trust in NEIKO for your allen wrench socket needs! SAE: 1/4-inch drive sizes - 5/64”, 3/32”, 1/8”, 5/32”, 3/16”, 7/32”, 0.25 in 0.375 in-inch drive sizes - 9/32”, 5/16”, 0.375 in, 7/16”, 0.5 in 1/2-inch drive sizes - 9/16”, 5/8”, 11/16”, 0.75 in METRIC: 1/4-inch drive sizes - 2, 2.5, 3 ,4, 5, 5.5, 6 millimeter 3/8-inch drive sizes - 7, 8, 9, 10, 11, 12 millimeter 0.5 in-inch drive sizes - 14, 15, 17, 19 millimeter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.