Shop GENIUS TOOLS
Create Account
10PC 3/8in Dr. Metric Long Hex Bit Socket Set
- Mfr # BS-310HML
- Zoro # G323581061
original price:Â $29.53 , new price: $26.58 , 9 percent off
new price:Â
$
26.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-310HML
- Zoro #
- G323581061
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 10 Piece Metric 3/8 Inch Drive Long Reach S2 Steel - BS-310HML Professional Hex Bit Socket Set This 10-piece metric hex bit socket set is built for professional hand tool use with a 3/8 inch drive. The long-reach 110mm socket length helps extend access where standard hex bit sockets fall short, while maintaining controlled engagement on metric hex fasteners. Designed for technicians who need consistent fit and durability, the set is made from High Speed Steel and meets or exceeds ANSI standards. A socket holder is included to keep the set organized and easy to identify by size. Key Benefits 10-piece metric hex bit socket set for common 3/8 inch drive work. 110mm long reach improves access in recessed and hard-to-reach areas. High Speed Steel construction for strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for dependable professional shop performance. Secure hex bit socket fit helps reduce fastener rounding during service tasks. Socket holder keeps sizes organized for faster selection and cleaner storage. What's Included 3/8in Dr. Metric Hex Bit Socket 3mm Hex Bit Socket 110mmL (308+2533) 4mm Hex Bit Socket 110mmL (308+2534) 5mm Hex Bit Socket 110mmL (308+2535) 6mm Hex Bit Socket 110mmL (308+2536) 7mm Hex Bit Socket 110mmL (310+2547) 8mm Hex Bit Socket 110mmL (310+2548) 9mm Hex Bit Socket 110mmL (339+2549) 10mm Hex Bit Socket 110mmL (340+2550) 11mm Hex Bit Socket 110mmL (341+2551) 12mm Hex Bit Socket 110mmL (342+2552) Socket Holder for organized storage and easy access SKU: BS-310HML. A practical choice for maintaining consistent results when working with metric hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.