Shop GENIUS TOOLS

10PC 3/8in Dr. SAE Hex Head Driver Set

  • Mfr # TH-310S
  • Zoro # G323584598

original price:  $45.85 , new price: $30.92 , 32 percent off
new price: 
$
30.92
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH-310S
Zoro #
G323584598
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Impact Bit Socket Set 10 Piece SAE 3/8 Inch Drive CR-Mo Steel Durable Construction - TH-310S Impact Bit Socket Set This 10-piece SAE hex impact bit socket set is built for 3/8 inch drive use where strength and consistent fit matter. The sockets are made from Chromium Molybdenum Alloy Steel (CR-Mo) to handle demanding work while offering anti-corrosive properties. A metal storage box keeps the set organized and protected between jobs. Key Benefits 10-piece SAE hex impact bit socket coverage for common inch fastener sizes. 3/8 inch drive format integrates easily with standard impact and hand setups. CR-Mo alloy steel construction supports high strength and long service life. Anti-corrosive material properties help maintain performance in shop environments. Precision-machined hex bits help reduce rounding and improve fastener engagement. Meets or exceeds ANSI standards for dependable, professional-grade performance. Metal box keeps sockets organized, protected, and easy to inventory. What's Included 3/8in Dr. Hex Head Driver 365205 5/32in Hex Head Driver 365206 3/16in Hex Head Driver 365207 7/32in Hex Head Driver 365208 1/4in Hex Head Driver 365210 5/16in Hex Head Driver 365212 3/8in Hex Head Driver 365214 7/16in Hex Head Driver 365216 1/2in Hex Head Driver 365218 9/16in Hex Head Driver 365220 5/8in Hex Head Driver Metal Box SKU: TH-310S. This set is a practical choice for technicians who want durable SAE hex impact bit sockets in an organized kit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.