Shop GENIUS TOOLS

8PC 1/4 & 3/8in Dr. SAE Long Wobble Hex Bit Socket Set

  • Mfr # BS-2308SW
  • Zoro # G923583083

original price:  $41.99 , new price: $37.79 , 10 percent off
new price: 
$
37.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2308SW
Zoro #
G923583083
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 8 Piece SAE Wobble Design 1/4 Inch & 3/8 Inch Drive Durable S2 Steel - BS-2308SW wobble hex bit socket set SKU: BS-2308SW. This 8-piece SAE wobble hex bit socket set combines 1/4in and 3/8in drive coverage to help handle a wide range of hex fasteners. The wobble design adds controlled angle access, making it easier to work around obstructions and reach fasteners in tighter areas. Built for professional use, the set is designed for long service life under regular shop demands. Materials and manufacturing are selected for strength, durability, and anti-corrosion performance, and the set is made to meet or exceed ANSI standards. A socket holder is included to keep pieces organized and easy to locate. Key Benefits SAE wobble hex bit sockets improve access when a straight approach isn't possible. Includes both 1/4in and 3/8in drives for broader tool compatibility. Precision fit helps reduce rounding and damage on hex fasteners. High-speed steel construction supports strength, durability, and anti-corrosion properties. Meets or exceeds ANSI standards for dependable, consistent performance. Professional-grade design built for heavy use by working technicians. What's Included 1/4in Dr. SAE Wobble Hex Bit Socket 70mmL 208+5308 1/8in Wobble Hex Bit Socket 208+5310 5/32in Wobble Hex Bit Socket 208+5312 3/16in Wobble Hex Bit Socket 208+5314 7/32in Wobble Hex Bit Socket 208+5316 1/4in Wobble Hex Bit Socket 3/8in Dr. SAE Wobble Hex Bit Socket 110mmL 310+5518 9/32in Wobble Hex Bit Socket 310+5520 5/16in Wobble Hex Bit Socket 312+5524 3/8in Wobble Hex Bit Socket Socket Holder This set is a practical choice for technicians who want SAE wobble hex coverage in two common drive sizes while keeping tools organized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.