Shop GENIUS TOOLS
Create Account
7 Piece SAE Stubby Combination Ratcheting Wrench Set
- Mfr # GW-7707S
- Zoro # G023581927
original price:Â $86.36 , new price: $77.72 , 10 percent off
new price:Â
$
77.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW-7707S
- Zoro #
- G023581927
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench Set 7 Piece SAE Stubby Design High-Torque Chrome Finish - GW-7707S Stubby SAE Combination Ratcheting Wrench Set This 7-piece SAE stubby combination ratcheting wrench set is built for professional technicians who need dependable access and control in compact work areas. The short-length stubby pattern helps reach fasteners where a full-length wrench is difficult to swing, while the ratcheting end improves efficiency during repetitive turning. Constructed from Chromium-vanadium steel alloy and finished in chrome for anti-corrosive protection, the set is designed for long service life under heavy use. Key Benefits Stubby combination pattern improves access and leverage in tight spaces. Ratcheting box end speeds turning without constant wrench repositioning. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome finish provides anti-corrosive protection for shop and field conditions. Meets or exceeds ANSI standards for professional-grade tool performance. Includes seven SAE sizes to cover common fasteners in service work. What's Included 770212 3/8in Stubby Combination Ratcheting Wrench 96mmL 770214 7/16in Stubby Combination Ratcheting Wrench 100mmL 770216 1/2in Stubby Combination Ratcheting Wrench 108mmL 770218 9/16in Stubby Combination Ratcheting Wrench 114mmL 770220 5/8in Stubby Combination Ratcheting Wrench 122mmL 770222 11/16in Stubby Combination Ratcheting Wrench 128mmL 770224 3/4in Stubby Combination Ratcheting Wrench 138mmL SKU: GW-7707S. This set balances compact reach with efficient ratcheting operation for everyday fastening tasks. With durable materials, a corrosion-resistant chrome finish, and ANSI-aligned build quality, it's a practical addition to a professional hand tool lineup where reliability and space-saving design matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.