Shop GENIUS TOOLS

17 Pc. Metric Combination Ratcheting Wrench Set

  • Mfr # GW-7617M
  • Zoro # G423582081

original price:  $414.00 , new price: $372.60 , 10 percent off
new price: 
$
372.60
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GW-7617M
Zoro #
G423582081
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Ratcheting Wrench Set Metric 17 Piece Chrome Vanadium Steel Precision Drive Reversible - GW-7617M Combination Ratcheting Wrench Set This 17-piece metric combination ratcheting wrench set is built for reliable fastening work and repeatable results. Each wrench pairs an open-end with a reversible ratcheting box-end to help maintain progress in tight spaces without constant repositioning. Made from Chrome Vanadium Steel, the set is designed for strength, durability, and anti-corrosive performance. Sizes are stamped for quick identification, and the labeled blow-molded case keeps each piece organized during storage and transport. Key Benefits 17-piece metric range supports common service and repair fastener sizes. Combination design provides open-end access plus ratcheting box-end speed. Reversible ratcheting mechanism reduces wrench removal when changing direction. Chrome Vanadium Steel construction delivers strength, durability, and corrosion resistance. Stamped size markings stay readable and won't rub off over time. Blow-molded case with labeled slots improves organization and prevents loss. Meets or exceeds ANSI standards for dependable professional tool expectations. What's Included 768508 8mm Combination Ratcheting Wrench 136mmL 768510 10mm Combination Ratcheting Wrench 160mmL 768511 11mm Combination Ratcheting Wrench 168mmL 768512 12mm Combination Ratcheting Wrench 174mmL 768513 13mm Combination Ratcheting Wrench 180mmL 768514 14mm Combination Ratcheting Wrench 193mmL 768515 15mm Combination Ratcheting Wrench 200mmL 768516 16mm Combination Ratcheting Wrench 216mmL 768517 17mm Combination Ratcheting Wrench 233mmL 768518 18mm Combination Ratcheting Wrench 239mmL 768519 19mm Combination Ratcheting Wrench 250mmL 768521 21mm Combination Ratcheting Wrench 285mmL 768522 22mm Combination Ratcheting Wrench 285mmL 768524 24mm Combination Ratcheting Wrench 325mmL 768527 27mm Combination Ratcheting Wrench 355mmL 768530 30mm Combination Ratcheting Wrench 425mmL 768532 32mm Combination Ratcheting Wrench 425mmL Blow Case SKU: GW-7617M. Designed and made for professional technicians, this set is built for long-term, heavy-use service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.