Shop GENIUS TOOLS
Create Account
11/16in Hex Shank, 11/16in Hex Screwdriver Bit 88mmL
- Mfr # 3544
- Zoro # G623580559
product price:Â
$
17.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3544
- Zoro #
- G623580559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11/16 Inch Size, 11/16 Inch Hex Shank, 88mm Length, Durable Construction - 3544, Hex Screwdriver Bit This 11/16in hex screwdriver bit is built for consistent fit and torque transfer in professional hand tool setups. With an 11/16in hex shank and an overall length of 88mm (3.46 inches), it supports controlled reach while keeping the working profile compact. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to handle demanding daily use while offering anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 11/16in hex shank matches the 11/16in hex screwdriver bit profile precisely. 88mm (3.46in) overall length balances reach with stable handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior and strong inner core support. Stamped size markings help prevent mix-ups and speed tool selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 3544 is made for technicians who need a dependable hex screwdriver bit that holds up under heavy use. Clear size identification, ANSI-aligned performance, and durable heat-treated High Speed Steel construction help maintain reliability across repeated jobs and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.