Shop GENIUS TOOLS
Create Account
9/16in Hex Shank, 9/16in Hex Screwdriver Bit 88mmL
- Mfr # 3536
- Zoro # G323582037
product price:Â
$
15.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3536
- Zoro #
- G323582037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/16 Inch Size, 9/16 Inch Hex Shank, 88mm Length, Durable Steel Construction - 3536 Professional Screwdriver Bit Built for professional hand tool setups, this 9/16 inch hex screwdriver bit pairs a 9/16 inch hex shank with an 88mm overall length to support controlled fastening where a secure, correctly sized bit matters. The size marking is stamped for quick identification during tool selection and organization. Manufactured from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior with a strong inner core, and it meets or exceeds ANSI standards for dependable, professional-grade use. Key Benefits 9/16 inch hex screwdriver bit with 9/16 inch hex shank fitment. 88mm overall length supports reach while maintaining good control in use. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help the bit maintain performance in demanding environments. Heat-treated design provides a tough exterior and strong inner core. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. With durable materials, clear size marking, and ANSI-aligned quality, it's a reliable choice for technicians who expect consistent performance from their screwdriver bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.