Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 125mmL
- Mfr # 4649
- Zoro # G023580937
original price:Â $13.58 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4649
- Zoro #
- G023580937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 125mm Length, Precision Fit, Durable Construction - 4649 Professional Screwdriver Bit This 9mm hex screwdriver bit is built for consistent fastening performance with a 9mm hex shank and a 125mm overall length (4.92 inches). The size marking is stamped directly on the bit for quick, permanent identification during setup, storage, and tool organization. Made from High Speed Steel and heat treated for a durable exterior with a strong inner core, it is designed to hold up under heavy professional use while offering anti-corrosive properties. The bit meets or exceeds ANSI standards for dependable fit and performance expectations. Key Benefits 9mm hex screwdriver bit with 9mm hex shank for secure drive engagement. 125mm (4.92 inch) overall length helps reach fasteners in tighter spaces. High Speed Steel construction provides high strength and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong inner core. Stamped size marking supports fast identification and improved tool organization. Meets or exceeds ANSI standards for consistent fit and performance requirements. SKU: 4649. Designed and made for professional technicians, this bit focuses on durability, clear size identification, and standards-based performance. It's a straightforward choice when you need a 9mm hex bit that maintains strength, resists corrosion, and supports long-term use in demanding tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.