11/16inCombination Racheting Wrenches/
- Mfr # 770222
- Zoro # G123582404
original price:Â $16.41 , new price: $14.77 , 9 percent off
new price:Â
$
14.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770222
- Zoro #
- G123582404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 11/16 Inch Stubby Design Chrome Finish - 770222 Professional Hand Tool This 11/16in stubby combination ratcheting wrench is built for controlled work where overall tool length matters. With a compact 128mm (5.04in) profile, it helps you reach fasteners where a standard-length wrench is difficult to swing, while keeping the familiar combination style in one tool. Made from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive protection. The wrench is forged and heat treated to support long-term professional use, and the size is stamped for quick identification and better tool organization. Key Benefits 11/16in combination ratcheting wrench format supports versatile fastening tasks. Stubby 128mm (5.04in) overall length improves access in tight spaces. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help maintain performance in harsh environments. Forged and heat treated construction enhances durability under heavy professional use. Permanently stamped size markings enable fast identification and cleaner organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. Chrome finish and clear size markings support day-to-day reliability in demanding toolboxes and work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.