Shop GENIUS TOOLS
Create Account
14mm Subby High-Polish Ratcheting/
- Mfr # 760214
- Zoro # G123579879
original price:Â $16.58 , new price: $14.92 , 10 percent off
new price:Â
$
14.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760214
- Zoro #
- G123579879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 14mm Stubby Design Chrome Vanadium Steel High Torque - 760214 Professional Hand Tool This 14mm stubby combination ratcheting wrench is built for controlled work where access is limited. The compact 114mm overall length helps you maneuver in confined areas while keeping a firm, stable grip during tightening and loosening tasks. Made from chromium-vanadium steel alloy with a high-polished finish, it's designed for strength, durability, and anti-corrosive protection. Size markings are stamped for quick identification and long-term tool organization in busy professional environments. Key Benefits Stubby 114mm length improves access in tight spaces and restricted clearances. 14mm combination design pairs an open end with a ratcheting box end. Chromium-vanadium steel alloy supports high strength and long-term durability. High-polished finish helps resist corrosion in demanding shop conditions. Forged and heat treated construction supports consistent performance under heavy use. Stamped size marking provides fast identification and organized tool storage. Meets or exceeds ANSI standards for professional-grade quality expectations. The stubby profile and durable build make it a practical choice for daily service work where space, speed, and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.