SAE Combination Ratcheting Wrenches 9/16in
- Mfr # 778518
- Zoro # G923580877
original price:Â $18.88 , new price: $16.99 , 10 percent off
new price:Â
$
16.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778518
- Zoro #
- G923580877
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 9/16 Inch Standard Drive Chrome Finish Durable Hand Tool - 778518, Combination Ratcheting Wrench This SAE 9/16in combination ratcheting wrench is built for repeatable fastening and loosening work where speed, strength, and clear size identification matter. It combines an open-end wrench profile with a ratcheting box end to help keep tasks moving efficiently. With an overall length of 193mm (7.6 inches), it provides a balanced reach for controlled turns while maintaining a compact footprint for everyday hand-tool storage. The size is permanently stamped on the tool for quick identification and better organization. Key Benefits SAE 9/16in combination ratcheting wrench supports faster turns with fewer repositioning steps. 193mm (7.6-inch) overall length balances leverage and control in hand use. Chromium-vanadium steel alloy construction delivers strength, durability, and anti-corrosive properties. Forged and heat treated for optimal strength under repeated professional use. Permanently stamped size marking improves tool organization and quick selection. Meets or exceeds ANSI standards for professional-grade hand tool expectations. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use while maintaining dependable fit and finish. The chrome finish supports durability in demanding conditions, and the durable alloy construction helps the tool stay consistent job after job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.