Shop GENIUS TOOLS
Create Account
17 x 19mm Metric Double Box Gear Wrench 230mmL
- Mfr # 701719
- Zoro # G523582943
product price:Â
$
63.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701719
- Zoro #
- G523582943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box Gear Wrench 17 x 19mm Metric, 230mm Length, Durable Chrome Finish - 701719 Double Box Ratcheting Wrench This metric double box end ratcheting wrench is built for consistent, repeatable fastener work where controlled movement and reliable engagement matter. The 17 x 19mm sizing covers two common metric needs in one tool, while the 230mm length supports leverage without compromising access. Made from Chromium-vanadium steel alloy and finished with a durable chrome coating, it is designed to handle professional shop conditions while resisting corrosion over time. Key Benefits 17 x 19mm metric double box ends cover two fastener sizes efficiently. Ratcheting box ends help maintain workflow with smooth, repeated turning motions. 230mm length balances reach and leverage for controlled, confident handling. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive construction helps reduce rust concerns in demanding work environments. Meets or exceeds ANSI standards for consistent quality and safety expectations. SKU: 701719. Designed for professional technicians and heavy, day-to-day use, this double box gear wrench focuses on durability, compliance, and practical sizing. It is a straightforward addition to any metric hand tool kit where dependable ratcheting performance and long service life are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.