Shop GENIUS TOOLS
Create Account
11mm 1/2inDr. Extra-Deep Impact Socket 127mmL
- Mfr # 4412711
- Zoro # G523581731
original price:Â $19.02 , new price: $17.12 , 9 percent off
new price:Â
$
17.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4412711
- Zoro #
- G523581731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Extra-Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 4412711 Impact Socket SKU: 4412711. This 11mm, 6-point regular impact socket is built for demanding fastening work where a secure, consistent fit matters. The extra-deep 127mm (5in) length helps reach recessed fasteners while keeping the drive end accessible. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports faster identification and cleaner tool organization in professional environments. Key Benefits 11mm 6-point design delivers a secure grip on fasteners. 1/2in drive size matches common impact tools and shop setups. Extra-deep 127mm (5in) length reaches recessed or obstructed fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help maintain performance in harsh working conditions. Permanently stamped size marking enables quick identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade use. Designed and made for professional technicians, this socket is intended to handle rigorous daily use while maintaining reliable fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.