Shop GENIUS TOOLS
Create Account
1/4in Dr. 14mm Deep Impact Socket
- Mfr # 215214
- Zoro # G923578805
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215214
- Zoro #
- G923578805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 14mm 1/4 Inch Drive High Strength Steel - 215214, Deep Impact Socket This 14mm deep impact socket is built for high-torque fastening on a 1/4 inch drive. The deep profile adds reach for recessed nuts and bolts, while the compact 50mm length helps maintain control in tight working areas. Made from Chromium-vanadium steel alloy and finished in a matte black oxide coating, it's designed for strength, durability, and resistance to corrosion. Permanently stamped size markings support fast identification and better tool organization. Key Benefits 1/4 inch drive deep impact socket designed for demanding high-torque applications. 14mm size with 50mm overall length for reach on recessed fasteners. Chromium-vanadium steel alloy construction delivers strength and long-lasting durability. Matte black oxide coating helps resist corrosion and wear in harsh conditions. Heat treated through oil quenching for a tough exterior and strong core. Permanently stamped size markings improve identification and tool organization in storage. SKU 215214 is designed for professional technicians who need consistent fit and durability from an impact-rated socket. The combination of heat treatment, protective coating, and clear size markings supports reliable daily use, helping keep your socket set organized and ready for repeat work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.