Shop GENIUS TOOLS
Create Account
3/4in Dr. 69mm Impact Socket
- Mfr # 645269
- Zoro # G523579769
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645269
- Zoro #
- G523579769
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 69mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645269 Professional Impact Socket Built for high-torque fastening and removal work, this 3/4 inch drive 69mm impact socket is made for consistent performance under repeated impact use. The 85mm overall length helps balance access and stability when working on larger fasteners. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The size marking is permanently stamped for quick identification, supporting organized storage and faster tool selection in busy environments. Key Benefits 3/4 inch drive impact design supports high-torque, heavy-duty applications. 69mm socket size provides a precise fit for matching fasteners. 85mm overall length offers reach while maintaining solid control. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and helps resist corrosion. Permanently stamped size marking improves organization and reduces selection errors. Designed for professional technicians and built to meet or exceed ANSI standards, this impact socket is engineered for reliability through daily heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.