Shop GENIUS TOOLS
Create Account
3/4in Dr. 38mm Impact Socket
- Mfr # 645238
- Zoro # G323580811
original price:Â $18.63 , new price: $16.77 , 9 percent off
new price:Â
$
16.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645238
- Zoro #
- G323580811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645238 Impact Socket This 38mm, 6-point impact socket is built for demanding work where consistent torque transfer and fastener protection matter. The 3/4in drive size and 57mm overall length (2.24in) make it a practical fit for impact-rated setups in professional tool collections. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treated through oil quenching and finished with a matte black oxide coating, it combines a tough exterior with a strong inner core for long-term use. Key Benefits 38mm 6-point design helps reduce rounding while gripping fasteners securely. 3/4in drive size and 57mm length suit heavy-duty impact applications. Chromium Molybdenum Alloy Steel provides high strength and long-lasting durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for repeated professional impact use. Permanently stamped size marking improves organization and fast socket identification. SKU: 645238. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping sizing visible and easy to manage in your set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.