Shop GENIUS TOOLS
Create Account
11mm L-Shaped Hex Wrench 240mmL
- Mfr # 572411L
- Zoro # G723583610
original price:Â $7.21 , new price: $6.49 , 9 percent off
new price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572411L
- Zoro #
- G723583610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 11mm Metric Extra Long 240mm Durable Steel Precision Drive - 572411L Professional Hex Key Wrench This 11mm metric L-shaped hex wrench is built for controlled torque and dependable fit on hex fasteners. The extra-long 240mm form factor helps extend reach while maintaining steady hand positioning for precise driving and consistent results. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, it balances a tough exterior with strong core durability. Permanent size stamping supports fast identification during tool organization and daily professional use. Key Benefits 11mm L-shaped hex profile supports stable engagement and efficient torque application. Extra-long 240mm length improves reach without sacrificing hand control. Overall length 236mm (9.29 inches) for access in tighter working areas. Chromium-vanadium steel alloy offers high strength and anti-corrosive performance. Oil-quenched heat treatment increases exterior toughness and inner core strength. Size is permanently stamped for quick, accurate identification in storage. SKU 572411L is designed for professional technicians who rely on long-term durability under heavy use. With a corrosion-resistant alloy construction, clearly stamped sizing, and ANSI-compliant build, it delivers a reliable 11mm hex drive solution for consistent tightening and loosening across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.