Shop GENIUS TOOLS
Create Account
T-70 L-Shaped Star Wrench 138mmL
- Mfr # 581470
- Zoro # G923580525
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581470
- Zoro #
- G923580525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-70 Size 138mm Length Durable Precision Drive - 581470 Professional Hand Tool This T-70 L-shaped star wrench is built for accurate fastener engagement and controlled torque in professional service work. The compact 140mm overall length (5.51 inches) balances reach and access while keeping handling precise in tight spaces. Manufactured from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Each size is permanently stamped for quick identification, and the heat-treated, oil-quenched construction is engineered for long-term durability under heavy use. Key Benefits T-70 L-shaped star wrench design supports steady control and reliable engagement. 140mm overall length provides practical reach without sacrificing leverage or access. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment creates tough exterior with strong internal core. Permanently stamped size marking enables fast identification and better tool organization. SKU 581470 is designed and made for professional technicians who need dependable performance over years of heavy use. With a focus on durable materials, clear size identification, and ANSI-compliant build quality, it fits well into any serious hand-tool setup where precision drive tools matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.