Shop GENIUS TOOLS
Create Account
3mm L-Shaped Hex Wrench 62mmL
- Mfr # 570630
- Zoro # G423583446
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570630
- Zoro #
- G423583446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3mm L-Shaped 62mm Length Precision Drive Durable Steel - 570630 Professional Hex Key Wrench This 3mm L-shaped hex wrench is built for controlled fastening where a compact overall length helps with access and handling. With an overall length of 63mm (2.48 inches), it fits neatly into professional tool storage while remaining easy to identify at a glance. Manufactured from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. The wrench is heat treated through oil quenching to support a durable exterior and strong inner core, designed for long-term shop use while meeting or exceeding ANSI standards. Key Benefits 3mm L-shaped hex key design supports stable engagement on hex fasteners. 63mm (2.48 in.) overall length provides a compact profile for tight spaces. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment creates a tough exterior and strong internal core. Size is permanently stamped for fast, reliable identification in tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 570630 is designed and made for professional technicians who need a dependable 3mm hex key in daily service. The stamped sizing, corrosion-resistant alloy, and oil-quenched heat treatment help maintain fit, identification, and durability over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.