Shop GENIUS TOOLS
Create Account
1/4in L-Shaped Wobble Hex Wrench 175mmL
- Mfr # 591816B
- Zoro # G723583962
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591816B
- Zoro #
- G723583962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 8mm Drive 175mm Length Durable Steel - 591816B Hand Tool This L-shaped wobble hex wrench is built for controlled turning and improved access in tight working areas. The wobble hex design helps with alignment when a perfectly straight approach isn't possible, while the 175mm length provides practical reach and leverage for day-to-day service work. Manufactured from chromium-vanadium steel alloy and finished for anti-corrosive performance, it is designed for long-term durability. Clear, stamped size markings support faster identification and better organization in professional tool storage. Key Benefits L-shaped wobble hex profile improves access where straight alignment is limited. 175mm length supports reach and leverage for controlled turning in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU: 591816B. Overall length is 180mm (7.09 inches), providing a balanced feel for precision and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.