Shop GENIUS TOOLS
Create Account
Metric Combination Ratcheting Wrench 16mm
- Mfr # 768516
- Zoro # G223579908
original price:Â $18.30 , new price: $16.47 , 10 percent off
new price:Â
$
16.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768516
- Zoro #
- G223579908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 16mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768516, Metric Combination Ratcheting Wrench This 16mm metric combination ratcheting wrench is built for professional technicians who need reliable fastening in daily service work. The combination design pairs a standard wrench profile with a ratcheting mechanism for efficient turning, especially when fasteners limit swing arc. Manufactured from chromium-vanadium steel alloy and finished with forged, heat-treated strength, it's designed to hold up under repeated use while supporting corrosion resistance. At 216mm (8.5 inches) overall length, it balances reach and control for common shop tasks. Key Benefits 16mm metric combination ratcheting design supports fast turning with fewer repositioning moves. 216mm (8.5 inch) length balances leverage, reach, and controlled handling. Chromium-vanadium steel alloy provides high strength and anti-corrosive properties. Forged and heat treated construction improves durability for long-term professional use. Permanently stamped size markings speed selection and support organized tool storage. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU 768516 is a professional-grade, metric 16mm wrench intended for heavy, repeat service use. Its stamped identification helps reduce downtime in a busy toolbox, while the durable chromium-vanadium steel alloy and heat-treated forging support consistent performance over time in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.