Shop GENIUS TOOLS
Create Account
8 x 9mm Metric Double Flex Head Gear Wrench
- Mfr # 780809
- Zoro # G323582242
product price:Â
$
65.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780809
- Zoro #
- G323582242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flex Head Gear Wrench 8 x 9mm Metric, Reversible Ratcheting, Chrome Finish - 780809, Double Flex Head Ratcheting Wrench This 8 x 9mm metric double flex head ratcheting wrench is built for controlled fastening where access and angle changes matter. The dual flex head design helps position the wrench in tighter spaces, while the reversible ratcheting mechanism supports efficient direction changes without removing the tool. Constructed from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's designed for long service life under demanding shop conditions. Key Benefits 8 x 9mm metric double flex head design improves access in tight spaces. Reversible ratcheting action supports faster work without repeated wrench repositioning. Chromium-vanadium steel alloy construction provides high strength for heavy use. Anti-corrosive properties help maintain finish and performance in harsh environments. Meets or exceeds ANSI standards for quality and consistent tool performance. SKU 780809 is a professional-grade hand tool intended for technicians who rely on consistent fit, durability, and smooth ratcheting operation. The double flex head layout and reversible mechanism combine to reduce downtime when working around obstructions, while the chrome finish and alloy steel construction help it hold up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.