Shop GENIUS TOOLS
Create Account
11PC 1/4in Dr. SAE Impact Sockets Set
- Mfr # TF-211S
- Zoro # G923580884
original price:Â $6.98 , new price: $6.28 , 10 percent off
new price:Â
$
6.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-211S
- Zoro #
- G923580884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set SAE 1/4 Inch Drive 11 Piece Heavy Duty Professional Grade - TF-211S Impact Socket Set This 11-piece SAE impact socket set is built for 1/4in drive impact use, combining compact access with dependable fastening performance. Each socket size is hard stamped for quick identification and long-term legibility. Constructed from Chromium-vanadium Steel Alloy with a Black Oxide finish, the set is designed for high strength, durability, and anti-corrosive protection. A socket holder is included to keep the set organized and easy to store. Key Benefits 11-piece SAE impact socket selection covers common 1/4in drive fastening sizes. Chromium-vanadium steel alloy construction supports high strength under heavy use. Black Oxide finish helps resist corrosion and supports long service life. Hard stamped sizes remain readable and won't rub off over time. Socket holder included for neat storage, fast selection, and easy transport. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 292504 1/8ft Impact Socket 292506 3/16ft Impact Socket 292507 7/32ft Impact Socket 292508 1/4ft Impact Socket 292509 9/32ft Impact Socket 292510 5/16ft Impact Socket 292511 11/32ft Impact Socket 292512 3/8ft Impact Socket 292514 7/16ft Impact Socket 292516 1/2ft Impact Socket 292518 9/16ft Impact Socket Designed and made for professional technicians, this impact socket set focuses on long-term reliability, clear size markings, and practical organization. It's a straightforward choice for keeping SAE impact sockets accessible, protected, and ready for repeated shop use without sacrificing identification or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.