Shop GENIUS TOOLS

15PC 1/2 in Dr. Metric Impact Socket Set (Old Item # TF-016)

  • Mfr # TF-415M
  • Zoro # G125062225

product price: 
$
54.57
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF-415M
Zoro #
G125062225
UPC #
193016221252
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 15 Piece Metric 1/2 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-415M Impact Socket Set SKU: TF-415M. This 15-piece metric impact socket set is built for 1/2 in drive impact applications where consistent fit and dependable organization matter. The sockets feature a black oxide coating for corrosion resistance and easier handling, and the set stores in a sturdy metal tray for transport and shop use. Each socket size is clearly stamped for fast identification, helping keep workflow efficient and reducing time spent searching for the correct size. Designed to meet or exceed ANSI standards, this set is intended for professional technicians and long-term, heavy-use service. Key Benefits 15-piece 1/2 in drive metric impact socket coverage for common fasteners. Stamped size markings stay readable and won't rub off over time. Black oxide coating helps resist corrosion and improves grip during handling. Sturdy metal tray keeps sockets secure, organized, and easy to transport. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties. Meets or exceeds ANSI standards for professional tool performance expectations. What's Included 1/2 in Dr. 6 pt. Impact Socket 413810 10mm Impact Socket 413811 11mm Impact Socket 413812 12mm Impact Socket 413813 13mm Impact Socket 413814 14mm Impact Socket 413815 15mm Impact Socket 413816 16mm Impact Socket 413817 17mm Impact Socket 413818 18mm Impact Socket 413819 19mm Impact Socket 413821 21mm Impact Socket 413822 22mm Impact Socket 413824 24mm Impact Socket 413827 27mm Impact Socket 413830 30mm Impact Socket Metal Tray With clearly marked sockets, corrosion-resistant finish, and a dedicated metal tray, this set supports efficient daily service work and keeps your 1/2 in drive metric impact sizes in order. It's a practical choice for technicians who want organized storage and durable construction aligned with ANSI expectations.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.