Shop GENIUS TOOLS
Create Account
11PC 1in Dr. Truck Wheel Impact Socket Set
- Mfr # TR-811MS
- Zoro # G023584294
original price:Â $356.19 , new price: $320.57 , 10 percent off
new price:Â
$
320.57
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-811MS
- Zoro #
- G023584294
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 11 Piece Metric & SAE 1 Inch Drive Heavy Duty CR-Mo Steel for Truck Wheels - TR-811MS 1in Drive Truck Wheel Impact Socket Set Built for truck wheel service work, this 11-piece 1in drive set combines Metric and SAE impact sockets to cover common wheel fastener styles in one organized kit. The mix of deep, thin wall, and square-drive options helps you match the socket to the fastener and access constraints. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the sockets are designed for high strength, durability, and anti-corrosive properties. Key Benefits 11-piece 1in drive set supports Metric and SAE truck wheel applications. CR-Mo alloy steel delivers high strength and long-term heavy-duty durability. Deep and thin wall sockets help reach lug nuts with limited clearance. Includes sockets for Budd-style outer cap nuts and inner square fasteners. Metric coverage supports service needs across European and Japanese truck wheels. Meets or exceeds ANSI standards for dependable professional shop performance. Blow case keeps sockets organized for faster selection and safer storage. What's Included 1in Dr. Metric Square Impact Socket 846017S 17mm Square Impact Socket 846021S 21mm Square Impact Socket 1in Dr. 6 pt. Metric Deep Impact Socket 849533 33mm Deep Impact Socket 849535 35mm Deep Impact Socket 849538 38mm Deep Impact Socket 849541 41mm Deep Impact Socket 1in Dr. SAE Deep Budd Wheel Impact Socket 869548B 1 1/2in Deep Budd Wheel Impact Socket 1in Dr. SAE Deep Thin Wall Impact Socket 869534T 1 1/16in Deep Thin Wall Impact Socket 869536T 1 1/8in Deep Thin Wall Impact Socket 869540T 1 1/4in Deep Thin Wall Impact Socket 1in Dr. SAE Square Impact Socket 866026S 13/16in Square Impact Socket SKU: TR-811MS. This set is a practical choice for shops that service mixed fleets and want a single, durable impact socket assortment for truck wheels. The included socket styles help cover common fastener types while keeping everything protected and easy to transport in the blow case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.