Shop GENIUS TOOLS
Create Account
17 Pc. 3/4inDr. Metric Impact Socket Set
- Mfr # IS-617E
- Zoro # G423584641
original price:Â $172.22 , new price: $155.00 , 10 percent off
new price:Â
$
155.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-617E
- Zoro #
- G423584641
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 17 Piece Metric 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-617E Impact Socket Set This 17-piece metric impact socket set is built for 3/4in drive impact applications where strength and reliable fastener engagement matter. Made from Chromium Molybdenum alloy steel, it's designed for high-torque work while helping resist corrosion in demanding shop conditions. With a range of commonly used metric sizes and a durable blow-molded case for organization, the set supports consistent workflow on heavy-duty service tasks and reduces time spent searching for the correct socket. Key Benefits 17-piece metric range supports common 3/4in drive impact fastener sizes. Chromium Molybdenum alloy steel helps withstand high torque and impacts. Anti-corrosive material properties support longevity in harsh work environments. 6-point design improves grip and reduces fastener rounding under load. Meets or exceeds ANSI standards for dependable professional tool performance. Blow-molded case keeps sockets organized, protected, and easy to transport. What's Included 19mm Impact Socket 51mmL 21mm Impact Socket 51mmL 22mm Impact Socket 51mmL 24mm Impact Socket 51mmL 27mm Impact Socket 54mmL 30mm Impact Socket 54mmL 32mm Impact Socket 57mmL 33mm Impact Socket 57mmL 34mm Impact Socket 57mmL 35mm Impact Socket 57mmL 36mm Impact Socket 57mmL 38mm Impact Socket 57mmL 40mm Impact Socket 58mmL 41mm Impact Socket 58mmL 46mm Impact Socket 63mmL 50mm Impact Socket 68mmL 55mm Impact Socket 73mmL SKU: IS-617E. This set is suited to technicians who need durable, organized metric impact sockets for repeated heavy use. The CR-Mo construction, 6-point geometry, and ANSI-aligned build focus on fit, strength, and long service life in professional toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.