Shop GENIUS TOOLS

22PC 1/2in Dr. SAE Deep Impact Socket Set

  • Mfr # DI-422S
  • Zoro # G623584687

original price:  $121.03 , new price: $108.93 , 10 percent off
new price: 
$
108.93
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DI-422S
Zoro #
G623584687
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 22 Piece SAE Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - DI-422S Impact Socket Set SKU: DI-422S. This 22-piece SAE deep impact socket set is built for 1/2in drive impact applications where strength, fit, and reach matter. The deep profile supports access to recessed fasteners, while the organized tray helps keep sizes easy to identify during service and setup. Made from chrome molybdenum (CR-Mo), these sockets are designed for professional technicians and long-term heavy use. Key Benefits 22-piece SAE deep set covers a broad range of common fastener sizes. Chrome molybdenum (CR-Mo) construction supports durable, heavy-duty impact use. 1/2in drive compatibility fits standard impact wrenches and ratchets. 6-point socket design helps reduce rounding and improves torque transfer. Deep 78mm length improves access to recessed hardware and longer studs. Meets or exceeds ANSI standards for consistent, professional-grade performance. Plastic tray keeps sockets organized for quicker selection and inventory control. What's Included 1/2in Dr. 6 pt. SAE Deep Impact Socket 467810 5/16in Deep Impact Socket 78mmL 467812 3/8in Deep Impact Socket 78mmL 467814 7/16in Deep Impact Socket 78mmL 467816 1/2in Deep Impact Socket 78mmL 467818 9/16in Deep Impact Socket 78mmL 467819 19/32in Deep Impact Socket 78mmL 467820 5/8in Deep Impact Socket 78mmL 467822 11/16in Deep Impact Socket 78mmL 467824 3/4in Deep Impact Socket 78mmL 467825 25/32in Deep Impact Socket 78mmL 467826 13/16in Deep Impact Socket 78mmL 467828 7/8in Deep Impact Socket 78mmL 467830 15/16in Deep Impact Socket 78mmL 467832 1in Deep Impact Socket 78mmL 467834 1 1/16in Deep Impact Socket 78mmL 467836 1 1/8in Deep Impact Socket 78mmL 467838 1 3/16in Deep Impact Socket 78mmL 467840 1 1/4in Deep Impact Socket 78mmL 467842 1 5/16in Deep Impact Socket 78mmL 467844 1 3/8in Deep Impact Socket 78mmL 467846 1 7/16in Deep Impact Socket 78mmL 467848 1 1/2in Deep Impact Socket 78mmL Plastic Tray 1/3 Designed to support daily shop demands, this set combines deep reach, a 6-point impact profile, and a wide SAE size selection. The CR-Mo build and ANSI compliance help maintain consistent fit and durability across repeated service work, with organized storage to keep the set complete and ready.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.