Shop GENIUS TOOLS

10PC 3/8in Dr. SAE Hex Bit Socket Set

  • Mfr # BS-310HS
  • Zoro # G523579318

original price:  $24.17 , new price: $21.75 , 10 percent off
new price: 
$
21.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-310HS
Zoro #
G523579318
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set SAE 10 Piece 3/8 Inch Drive S2 Steel Durable Construction - BS-310HS Professional Hex Bit Socket Set This 10-piece SAE hex bit socket set is built for dependable service with a 3/8in drive format. Designed for professional technicians, it delivers consistent fit and strength while keeping your common SAE hex sizes organized in one set. Constructed from high speed steel for high strength and durability, the bits are made to resist corrosion and hold up under repeated use. The set is engineered to meet or exceed ANSI standards for professional-grade tool expectations. Key Benefits 10-piece SAE hex bit selection covers a practical range of common sizes. 3/8in drive compatibility integrates easily with standard ratchets and torque tools. High speed steel construction supports high strength, durability, and corrosion resistance. Precision hex bit engagement helps maintain fastener integrity during demanding service work. Meets or exceeds ANSI standards for consistency in fit and performance. What's Included 3/8in Dr. SAE Hex Bit Socket 50mmL 308+3108 1/8in Hex Bit Socket 308+3110 5/32in Hex Bit Socket 308+3112 3/16in Hex Bit Socket 308+3114 7/32in Hex Bit Socket 308+3116 1/4in Hex Bit Socket 310+3128 9/32in Hex Bit Socket 310+3130 5/16in Hex Bit Socket 312+3134 3/8in Hex Bit Socket 314+3138 7/16in Hex Bit Socket 316+3142 1/2in Hex Bit Socket SKU: BS-310HS. This set is a straightforward choice for anyone who needs SAE hex bit sockets that are durable, organized, and aligned with professional expectations. With corrosion-resistant high speed steel and ANSI-aligned performance, it supports consistent results in daily shop use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.