Shop GENIUS TOOLS

24PC 3/8 & 1/2in Dr. SAE Long Hex Bit Socket Set

  • Mfr # BS-3424H
  • Zoro # G023579627

product price: 
$
277.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-3424H
Zoro #
G023579627
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 24 Piece SAE, 3/8 Inch & 1/2 Inch Drive, Durable S2 Steel, Precision Fit - BS-3424H Hex Bit Socket Set This SAE hex bit socket set is built for technicians who need consistent fit across common fractional hex fasteners. With both 3/8in and 1/2in drive options and multiple lengths, it supports access in tighter spaces while still offering reach for deeper fasteners. The set is organized in a plastic tray for fast size identification and orderly storage. Key Benefits 24-piece SAE hex bit coverage across 3/8in and 1/2in drive tools. Precision-fit hex profiles help reduce stripping and fastener damage during service. Includes short and long socket lengths for clearance and reach needs. Durable S2 steel construction supports long-term use in demanding shop conditions. Meets or exceeds ANSI standards for professional expectations and consistency. Plastic tray keeps sockets organized, protected, and easy to inventory quickly. What's Included 1/2in Dr. SAE Hex Bit Socket 150 mmL 412+3624 3/8in Hex Bit Socket 414+3628 7/16in Hex Bit Socket 416+3632 1/2in Hex Bit Socket 418+3636 9/16in Hex Bit Socket 420+3640 5/8in Hex Bit Socket 1/2in Dr. SAE Hex Bit Socket 80 mmL 412+3324 3/8in Hex Bit Socket 414+3328 7/16in Hex Bit Socket 416+3332 1/2in Hex Bit Socket 418+3336 9/16in Hex Bit Socket 420+3340 5/8in Hex Bit Socket 3/8in Dr. SAE Hex Bit Socket 140mmL 308+3608 1/8in Hex Bit Socket 308+3610 5/32in Hex Bit Socket 308+3612 3/16in Hex Bit Socket 308+3614 7/32in Hex Bit Socket 308+3616 1/4in Hex Bit Socket 310+3618 9/32in Hex Bit Socket 310+3620 5/16in Hex Bit Socket 3/8in Dr. SAE Hex Bit Socket 50mmL 308+3108 1/8in Hex Bit Socket 308+3110 5/32in Hex Bit Socket 308+3112 3/16in Hex Bit Socket 308+3114 7/32in Hex Bit Socket 308+3116 1/4in Hex Bit Socket 310+3128 9/32in Hex Bit Socket 310+3130 5/16in Hex Bit Socket Plastic Tray (1/3) SKU: BS-3424H. This set balances broad SAE size coverage with two drive standards and practical length options, helping reduce tool changes while maintaining a controlled, accurate fit. The organized tray supports clean storage and efficient workflow, especially when maintaining multiple bays or service carts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.