Shop GENIUS TOOLS
Create Account
14PC 3/4in Dr. Metric Hex Bit Socket Set
- Mfr # BS-614H
- Zoro # G923581874
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-614H
- Zoro #
- G923581874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 14 Piece Metric 3/4 Inch Drive CR-Mo Steel Durable Professional Quality - BS-614H Professional Hex Bit Socket Set This 14-piece metric hex bit socket set is built for 3/4in drive setups and organized for fast size selection and repeatable results. The components are made from Chromium Molybdenum alloy steel (CR-Mo) for strength, durability, and anti-corrosive properties. A blow case keeps the set protected and easy to store. Key Benefits 14-piece metric hex bit socket assortment for 3/4in drive applications. CR-Mo alloy steel construction supports high strength and long-term durability. Anti-corrosive properties help protect tools in demanding shop environments. Meets or exceeds ANSI standards for consistent, professional-grade performance. Blow case helps keep pieces organized, protected, and easy to transport. What's Included 19mm Hex Shank Metric Hex Screwdriver Bit 2914 14mm Hex Screwdriver Bit 45mmL 2916 16mm Hex Screwdriver Bit 45mmL 2917 17mm Hex Screwdriver Bit 45mmL 2918 18mm Hex Screwdriver Bit 45mmL 2919 19mm Hex Screwdriver Bit 45mmL 22mm Hex Shank Metric Hex Screwdriver Bit 2922 22mm Hex Screwdriver Bit 50mmL 2924 24mm Hex Screwdriver Bit 50mmL 27mm Hex Shank Metric Hex Screwdriver Bit 2927 27mm Hex Screwdriver Bit 55mmL 2930 30mm Hex Screwdriver Bit 55mmL 2932 32mm Hex Screwdriver Bit 55mmL Bit Holders: 619+ 3/4in Dr. 19mm Hex Shank Bit Holder 55mmL, 622+ 3/4in Dr. 22mm Hex Shank Bit Holder 55mmL, 627+ 3/4in Dr. 27mm Hex Shank Bit Holder 60mmL Key Wrench: 570740 4mm Hex Key Wrench 70mmL Blow Case for easy storage and transport SKU: BS-614H. This set supports a clean, professional workflow by pairing CR-Mo durability with clear organization and ANSI-aligned quality. It's a practical option for technicians who want dependable metric hex bit socket coverage in a 3/4in drive format without unnecessary extras.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.