Shop GENIUS TOOLS

121 Pc. 1/4in Dr. Metric Hand Socket & Bit Set

  • Mfr # MS-121M
  • Zoro # G523580710

original price:  $132.38 , new price: $119.14 , 10 percent off
new price: 
$
119.14
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MS-121M
Zoro #
G523580710
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket and Bit Set 121 Piece Metric 1/4 Inch Drive Comprehensive Hand Tool Kit for Mechanics and DIY - MS-121M Socket & Bit Set This 121-piece 1/4in drive metric hand socket and bit socket set is organized for fast selection and consistent fit. It combines a wide range of metric sockets with driver-style head sockets to cover common precision fastening tasks in mechanical service and DIY work. Designed and made for professional technicians, this set is built for long-term heavy use while meeting or exceeding ANSI standards. A plastic tray keeps the assortment grouped by type for straightforward storage and inventory checks. Key Benefits 121-piece metric assortment supports broad coverage with one compact 1/4in drive set. Meets or exceeds ANSI standards for consistent tool fit and performance. Professional-grade design intended for technicians and lifetime heavy-use conditions. Plastic tray organization keeps sockets and head sockets easy to locate. Includes standard and deep hand sockets for flexibility in reach and access. Bit-style head sockets expand capability across common slotted and Phillips fasteners. What's Included 1/4in Dr. 6 pt. Metric Deep Hand Socket: 225205 5mm Deep Hand Socket 50mmL 225206 6mm Deep Hand Socket 50mmL 225207 7mm Deep Hand Socket 50mmL 225208 8mm Deep Hand Socket 50mmL 225210 10mm Deep Hand Socket 50mmL 225211 11mm Deep Hand Socket 50mmL 225212 12mm Deep Hand Socket 50mmL 225213 13mm Deep Hand Socket 50mmL 1/4in Dr. 6 pt. Metric Hand Socket: 222504 4mm Hand Socket 25mmL 2225045 4.5mm Hand Socket 25mmL 222505 5mm Hand Socket 25mmL 2225055 5.5mm Hand Socket 25mmL 222506 6mm Hand Socket 25mmL 222507 7mm Hand Socket 25mmL 222508 8mm Hand Socket 25mmL 222509 9mm Hand Socket 25mmL 222510 10mm Hand Socket 25mmL 222511 11mm Hand Socket 25mmL 222512 12mm Hand Socket 25mmL 222513 13mm Hand Socket 25mmL 1/4in Dr. Head Socket: 222640 0.8 x 4.0mm Slotted Head Socket 26mmL 222655 1.0 x 5.5mm Slotted Head Socket 26mmL 222665 1.2 x 6. It balances coverage and organization with professional-grade expectations, helping keep your hand-tool workflow efficient and standardized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.