Shop GENIUS TOOLS

87 PC 1/4 & 1/2inDr. Metric Hand Socket & Bit Set

  • Mfr # AC-2487A
  • Zoro # G623579737

original price:  $133.33 , new price: $120.00 , 10 percent off
new price: 
$
120.00
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-2487A
Zoro #
G623579737
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Master Tool Set 87 Piece Metric 1/4 Inch & 1/2 Inch Drive Comprehensive Mechanic Socket and Ratchet Kit - AC-2487A Mechanic Socket & Ratchet Set This 87-piece metric master set combines 1/4in and 1/2in drive sockets, deep sockets, bits, and core accessories for service work where fit and range matter. The assortment covers small-to-large metric fasteners and includes adapters that help reach and drive hardware in confined or offset positions. Built from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties, the tools meet or exceed ANSI standards and are intended for professional technicians. Key Benefits Two drive sizes cover broad metric fasteners from 3mm through 32mm. Deep sockets included to access recessed fasteners and extended stud lengths. Bit assortment supports common slotted, Philips, Posidriv, hex, and star heads. Universal joints and extension bars improve access in tight, angled spaces. Quick release ratchets enable fast socket changes and consistent engagement. Chromium-vanadium steel alloy construction provides strength and anti-corrosive durability. Meets or exceeds ANSI standards for professional, repeatable shop performance. What's Included 1/4in Dr. Metric Hand Socket: 3, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm 1/4in Dr. Deep Metric Hand Socket: 6, 7, 8, 9, 10, 11, 12, 13mm 1/2in Dr. Metric Hand Socket: 10, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm 1/2in Dr. Metric Deep Hand Socket: 10, 13, 17, 19mm Slotted Screwdriver Bit: 4.0, 5.5, 6.5, 8.0, 10, 12mm Philips Screwdriver Bit: #1, 2, 3, 4 Posidriv Screwdriver Bit: #1, 2, 3, 4 Hex Screwdriver Bit: 3, 4, 5, 6, 8, 10, 12, 14mm Star Screwdriver Bit: T8, 10, 15, 20, 25, 30, 40, 45, 50, 55 Universal Joint: 1/4in Dr. & 1/2in Dr. Bit Holder: 1/4in Dr. 1/4in Shank & 1/2in Dr. 5/16in Shank 1/2in Dr. Spark Plug Socket: 16mm (5/8in) & 20.6mm (13/16in) 1/4in Dr. Extension Bar: 50mmL & 100mmL SKU: AC-2487A. This set is organized around practical metric coverage and essential drive accessories, helping reduce tool changes and gaps during mechanical service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.