Shop GENIUS TOOLS
Create Account
1/2in 11mm Impact Socket
- Mfr # 443811
- Zoro # G223583998
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443811
- Zoro #
- G223583998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443811 Impact Socket SKU: 443811. This 11mm thin wall impact socket is built for tight-clearance fastening where a standard wall thickness can interfere. The 6-point profile and compact 38mm overall length help maintain a secure fit while working with impact tools. Manufactured from Chromium Molybdenum alloy steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall 11mm, 6-point design reaches fasteners in tighter clearances. 1/2 inch drive and 38mm length fit common impact tool setups. Chromium Molybdenum alloy steel provides strength and durable anti-corrosive performance. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection for consistent professional service life. Permanently stamped size markings speed identification and improve tool organization. Designed for professional technicians, this thin wall impact socket balances access, durability, and identification. The CR-Mo construction, controlled heat treatment, and protective coating are matched with clear size stamping to keep your workflow efficient and your tool set consistent across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.