Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in Deep Impact Socket
- Mfr # 497838
- Zoro # G123583340
original price:Â $12.29 , new price: $11.06 , 10 percent off
new price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497838
- Zoro #
- G123583340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 3/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497838 Deep Impact Socket This 1 3/16in deep impact socket is built for professional technicians who need dependable fit, strength, and long service life on demanding fasteners. The 6-point design helps maintain solid contact, supporting efficient torque transfer while reducing the chance of rounding. With a 1/2in drive and 78mm (3.07in) overall length, it fits common impact tools while providing added reach where standard sockets come up short. Permanent, stamped size markings keep identification quick and consistent in busy toolboxes and shop environments. Key Benefits 1 3/16in 6-point impact profile supports secure engagement and strong torque transfer. 1/2in drive compatibility suits a wide range of impact wrenches and ratchets. Deep 78mm (3.07in) length helps access recessed fasteners and extended studs. Made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves inner core strength for heavy, repeated use. Matte black oxide coating provides a tough exterior suited to impact applications. Size is permanently stamped for fast identification and better tool organization. Designed to meet or exceed ANSI standards, this socket balances durability with practical shop-friendly details like clear markings and a protective finish. SKU: 497838.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.